-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Compressed Air Dryer |
|---|---|
| Air Inlet Gender | Female |
| Air Inlet Size | 1" |
| Air Inlet Type | NPT |
| Air Outlet Size | 1" |
| Air Outlet Type | NPT |
| Bracket Kit | No |
| Bracket Kit Included | No |
| Color | Green |
| Connection Size | 1" |
| Dew Point | 50°F |
| Drain Included | No |
| Drain Type | Timed Electric Drain |
| Features | Dew Point Indicator, Front Panel Removal, Integrated Separator, On/Off Switch, Stainless Steel Heat Exchanger, Timed Electric Drain |
| Filter | Separator |
| Filter Included | Yes |
| Finish | Powder Coated |
| Full Load Amps | 8.59A |
| Heat Exchanger Material | Stainless Steel |
|---|---|
| Housing Color | Green |
| Includes | Inlet Y Strainer |
| Input Voltage | 115V AC |
| Iso Class | Class 6 |
| Max. Air Compressor Hp | 15 hp |
| Max. Ambient Temp. | 113°F |
| Maximum Flow | 50 CFM |
| Maximum Incoming Pressure | 230 psi |
| Maximum Inlet Temperature | 180°F |
| Overall Depth | 17" |
| Overall Height | 41" |
| Overall Width | 18" |
| Phase | Single |
| Power | 0.83 kW |
| Refrigerant | R-407C |
| Refrigeration Compressor Horsepower | 0.828125 hp |
| Series | HITN Series |
| Height (cm) | 104.14 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 45.72 |
| Country Of Origin | KR |
|---|---|
| Weight (kg) | 64.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)