-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Compressed Air Dryer |
|---|---|
| Air Inlet Gender | Female |
| Air Inlet Size | 3/8" |
| Air Inlet Type | OD |
| Air Outlet Size | 3/8" |
| Bracket Kit | No |
| Bracket Kit Included | No |
| Cfm | 10 CFM |
| Cord Length | 6 ft. |
| Cycling Type | Non Cycling |
| Dew Point | 46°F |
| Drain Included | Yes |
| Drain Type | Pneumatic Drain |
| Electrical Connection Type | 115V AC Plug |
| Features | On/Off Switch, Power On Light |
| Finish | Powder Coated |
| Frequency | 60 Hz |
| Full Load Amps | 2.52A |
| Heat Exchanger Material | Copper |
| Includes | 115V Power Cord, Automatic Float Style Condensate Drain, Illuminated On/Off Switch, Integral Moisture Separator |
|---|---|
| Input Voltage | 115V AC |
| Iso Class | Class 6 |
| Max. Air Compressor Hp | 3 hp |
| Max. Ambient Temp. | 110°F |
| Max. Inlet Temp. | 120°F |
| Max. Pressure | 250 psi |
| Maximum Flow | 10 CFM |
| Maximum Flow @ 100 Psi | 10 CFM |
| Maximum Incoming Pressure | 250 psi |
| Overall Depth | 13" |
| Overall Height | 15" |
| Overall Width | 13" |
| Phase | 1 |
| Power | 0.2 kW |
| Refrigerant | R-134A |
| Refrigeration Compressor (hp) | 1/8 hp |
| Series | HPR Series |
| Voltage | 115V AC |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 33.02 |
| HS Code | 8418690180 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)