-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Compressed Air Dryer |
|---|---|
| Air Inlet Gender | Female |
| Bracket Kit | No |
| Bracket Kit Included | No |
| Cfm | 50 CFM |
| Dew Point | 50°F |
| Drain Included | Yes |
| Drain Type | Pneumatic Drain |
| Features | On/Off Switch, Power On Light |
| Finish | Powder Coat |
| Full Load Amps | 7.25A |
| Heat Exchanger Material | Copper |
|---|---|
| Max. Ambient Temp. | 113°F |
| Max. Inlet Temp. | 120°F |
| Max. Pressure | 250 psi |
| Overall Depth | 20" |
| Overall Height | 22" |
| Overall Width | 20" |
| Phase | 1 |
| Power | 0.57 kW |
| Refrigeration Compressor (hp) | 1/3 hp |
| Voltage | 115V AC |
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 50.8 |
| HS Code | 8418690180 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 45.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)