-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manual Air Control Valve |
|---|---|
| Actuator Type | Lever |
| Actuator/return | Rotary Lever/Manual |
| Body Material | Aluminum, Cast Iron |
| Center Position | Closed |
| Coefficient Of Volume | 6.2 |
| Connection | NPT |
| Max. Pressure | 150 psi |
| Number Of Positions | 3 |
| Number Of Ways | 4 |
| Operating Pressure - Maximum | 150 psi |
| Operating Temperature - Maximum | 200°F |
|---|---|
| Operating Temperature - Minimum | 18°F |
| Overall Height | 4 7/16" |
| Overall Length | 8 15/16" |
| Pipe Size | 1/2" |
| Product Type | Manual Air Control Valve |
| Return Action | Manual Return |
| Series | REVERSING VALVES Series |
| Temp. Range | +18°F to +200°F |
| Valve Port Connection Size | 1/2" |
| Valve Port Connection Type | NPT |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 22.7 |
| Width (cm) | 14.29 |
| HS Code | 8481801095 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.4722 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)