-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | LED Safety Light |
|---|---|
| Battery Chemistry | Lithium |
| Battery Size | Cr123A |
| Body Color | Yellow |
| Body Material | Plastic, Rubber |
| Diameter | 4 1/4" |
| Features | 80 ft. Water Submersible, Intelligent Electronic Circuitry, Led Light Technology |
| Flare Stand Included | No Stand |
| Flashes Per Minute | Variable |
| Height | 1 1/4" |
| Includes | Soft Bag-4, (3) Powerflares, (3) Spare Batteries |
| Includes Batteries | Yes |
| Led Color | Amber |
| Length | 4" |
| Lens Diameter | 4 1/4" |
| Lens Material | Polycarbonate |
| Light Output | 80000 mcd |
| Light Output- Remove | 80000 mcd |
| Light Patterns Included | Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, Sos (Morse Code), Steady On High, Steady On Low |
| Maximum Light Output | 80000 mcd |
|---|---|
| Maximum Operating Temperature | 212°F |
| Maximum Run Time - Flashing Light | 25 hrs. |
| Maximum Run Time - Steady Light | 100 hrs. |
| Minimum Operating Temperature | -40°F |
| Number Of Leds | 16 |
| Number Of Leds Per Light | 16 |
| Number Of Light Patterns | 10 |
| Operating Life | 0 hr. to 150 hrs. |
| Operating Life- Remove | Up to 150 Hrs. Steady |
| Operating Temperature- Remove | -40°F to 210° F |
| Power Source | _(1) Cr123 Battery |
| Power Source- Remove | (1) CR123 Battery |
| Product Type | Led Flare Kit |
| Shell Color | Yellow |
| Shell Material | Polymer |
| Standards | Ce Certified, Lead Free, Rohs Complaint |
| Water Resistant/waterproof | Waterproof |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 11.43 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)