POWERFLARE SP8O-R-O Led Safety Light Led Colour Red

Item: AE4MRV
Model: SP8O-R-O
Cross Ref: 5LUZ6
23 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,508.09
5% off
$1,432.69 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item LED Safety Light
Battery Chemistry Lithium
Battery Size Cr123A
Body Color Orange
Body Material Plastic, Rubber
Diameter 4 1/4"
Features 80 ft. Water Submersible, Intelligent Electronic Circuitry, Led Light Technology
Flare Stand Included No Stand
Flashes Per Minute Variable
Includes Soft Bag-8, (8) Powerflares, (8) Spare Batteries
Includes Batteries Yes
Led Color Red
Length 4"
Lens Diameter 4 1/4"
Lens Material Polycarbonate
Light Output 128000 mcd
Light Output- Remove 128000 mcd
Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, Sos (Morse Code), Steady On High, Steady On Low
Maximum Light Output 128000 mcd
Maximum Operating Temperature 212°F
Maximum Run Time - Flashing Light 25 hrs.
Maximum Run Time - Steady Light 100 hrs.
Minimum Operating Temperature -40°F
Number Of Leds 16
Number Of Leds Per Light 16
Number Of Light Patterns 10
Operating Life 0 hr. to 150 hrs.
Operating Life- Remove Up to 150 Hrs. Steady
Operating Temperature- Remove -40°F to 210° F
Power Source _(1) Cr123 Battery
Power Source- Remove (1) CR123 Battery
Product Type Led Flare Kit
Shell Color Orange
Shell Material Polymer
Standards Ce Certified, Lead Free, Rohs Complaint
Water Resistant/waterproof Waterproof

Product Details

    • Special Features: Waterproof to 80 ft. Submersion, Push Button On/Off/Flash Selection Button

Shipping Information

Height (cm) 22.86
Length (cm) 11.43
Width (cm) 11.43
HS Code 8531800050
Country Of Origin US
Weight (kg) 1.89

Certifications

certificatecertificatecertificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site