-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Service Kit |
|---|---|
| Compatible Vehicle Make | Cummins |
| Filter Types Included | Fuel Filter, Oil Filter |
| For Engine Type - Filter Kits | Diesel Engines |
| For Use With | Cummins |
| For Vehicle Type - Filter Kits | Heavy Duty Trucks, Medium Duty Trucks |
|---|---|
| Includes | Bd103 Dual-Flow Lube, Bf1259 Fuel/Water Separator, Bw5071 Coolant |
| Number Of Fuel Filters | 1 |
| Number Of Pieces | 3 |
| Height (cm) | 30.23 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 22.35 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.06 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)