-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Service Kit |
|---|---|
| Compatible Vehicle Make | Volvo |
| Filter Types Included | Fuel Filter |
| For Use With | Mack |
| For Vehicle Type - Filter Kits | Mack |
|---|---|
| Includes | (2) B76 F-F Lubes, Bc110 Bypass Lube Spinner, Bf877 Pri Fuel, Bf976 Sec Fuel |
| Number Of Fuel Filters | 2 |
| Number Of Pieces | 5 |
| Height (cm) | 28.19 |
|---|---|
| Length (cm) | 33.78 |
| Width (cm) | 23.37 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.4775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)