-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manual Air Control Valve |
|---|---|
| Actuator/return | Rotary Lever/Manual |
| Air Valve Type | 4-Way, 3-Position |
| Body Material | Aluminum, Cast Iron |
| Center Position | Open |
| Coefficient Of Volume | 2.5 |
| Connection | NPT |
| Max. Pressure | 150 psi |
|---|---|
| Overall Height | 3 13/16" |
| Overall Length | 6 13/16" |
| Overall Width | 4.75" |
| Pipe Size | 1/4" |
| Temp. Range | 18 Degrees to 200 Degrees F |
| Height (cm) | 9.68 |
|---|---|
| Length (cm) | 17.3 |
| Width (cm) | 12.06 |
| HS Code | 8481801095 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.885 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)