-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Element |
|---|---|
| Compatible Manufacturer Part No. | 81-1204 |
| Compatible Manufacturer Part Number | 81-1204 |
| Compatible Product Type | Replacement |
| Element Material | Polyester |
| Filtration Efficiency | Over 99% |
| Height | 4" |
| Inside Dia. | 7 1/4" |
|---|---|
| Material | Polyester |
| Maximum Flow Rate | 350 CFM |
| Outside Dia. | 9 3/4" |
| Overall Height | 4" |
| Type | Replacement |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 24.76 |
| Width (cm) | 24.76 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)