-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Element |
|---|---|
| Compatible Manufacturer Part No. | 81-1202 |
| Compatible Manufacturer Part Number | 81-1202 |
| Element Material | Polyester |
| Features | Moisture Resistant, Pleated Media For High Dirt Holding Capacity |
| Filtration Efficiency | 99% |
| Height | 2" |
| Housing Material | Steel |
| Inside Dia. | 4" |
|---|---|
| Material | Polyester |
| Maximum Flow Rate | 125 CFM |
| Maximum Operating Temperature | 220°F |
| Outside Dia. | 5.812" |
| Outside Diameter | 5 13/16" |
| Overall Height | 2" |
| Type | Replacement |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 14.76 |
| Width (cm) | 14.76 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4185 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)