| Item | Filter Element |
|---|---|
| Compatible Manufacturer Part No. | 81-1203 |
| Compatible Manufacturer Part Number | 81-1203 |
| Compatible Product Type | Replacement |
| Element Material | Polyester |
| Filtration Efficiency | Over 99% |
| Inside Dia. | 4 1/4" |
|---|---|
| Material | Polyester |
| Maximum Flow Rate | 175 CFM |
| Outside Dia. | 6" |
| Overall Height | 2 1/2" |
| Type | Replacement |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)