-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler Nipple |
|---|---|
| Body Material | Steel |
| Body Size | 3/8" |
| Connection Type | NPT |
| Coupler Body Material | Steel |
| Coupler Finish | Zinc Plated |
| Coupling Component | Plug |
| Coupling Locking Type | Ball |
| Coupling Size | 3/8" |
| Finish/coating | Zinc Plated |
| Fitting Type | MNPT |
| Flow Rate | 7.2 GPM |
| Gender | Male |
| Hose Fitting Gender | Male |
| Includes Bearing | No |
| Includes Shut Off | Yes |
| Includes Valve | No |
| Length | 63/64" |
|---|---|
| Locking Mechanism | Ball |
| Locking Type | Ball |
| Max. Flow Rate | 27.25 LPM |
| Max. Outside Dia. | 51/64" |
| Max. Pressure | 11000 psi |
| Max. Working Pressure @ 70 F | 4500 psi |
| Overall Length | 63/64" |
| Quick Coupler Type | Hydraulic Coupler Nipple |
| Seal Material | Buna |
| Series | H Series |
| Shut Off | No |
| Sleeve Material | Steel |
| Thread Size | 3/8"-18 |
| Valve Design | Poppet |
| Valve Type | Without Valve |
| Height (cm) | 3.34 |
|---|---|
| Length (cm) | 11.11 |
| Width (cm) | 10.8 |
| HS Code | 7307995015 |
|---|---|
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)