SNAP-TITE SVHN8-8M Nipple 1/2-14 1/2 Inch Body 316 Stainless Steel

Item: AF6VMM
Model: SVHN8-8M
Cross Ref: 20LH09
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$354.44
5% off
$336.72 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hydraulic Coupler Nipple
Body Material Stainless Steel
Body Size 1/2"
Connection Type NPT
Coupler Finish Plain
Coupling Component Plug
Coupling Locking Type Push-To-Connect
Coupling Size 1/2"
Finish Plain
Finish/coating Plain
Fitting Type MNPT
Flow Rate 14 GPM
For Use With Rubber Hose
Gender Male
Grade Grade 316
Hose Fitting Gender Male
Includes Barbed, Dry Disconnect, Push-To-Connect, Threaded
Includes Bearing No
Includes Shut Off Yes
Includes Valve Yes
Length 2 15/32"
Locking Mechanism Ball
Locking Type Push To Connect
Max. Flow Rate 53 LPM
Max. Outside Dia. 1 25/64"
Max. Pressure 3750 psi
Max. Working Pressure @ 70 F 3750 psi
Overall Length 2 29/64"
Parker Interchange SVHN8-8M
Quick Coupler Type Hydraulic Coupler Nipple
Seal Material Nitrile
Series H Series
Shut Off Yes
Sleeve Material Stainless Steel
Sleeve Material Grade Grade 316
Thread Size 1/2"-14
Valve Design Poppet
Valve Type Poppet

Shipping Information

Height (cm) 3.34
Length (cm) 11.11
Width (cm) 10.8
HS Code 8481803090
Weight (kg) 0.1485

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site