SNAP-TITE BVHN12-12M Coupler Nipple 3/4-14 Body Brass

Item: AF6WAZ
Model: BVHN12-12M
Cross Ref: 20LF37
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$126.76
5% off
$120.42 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hydraulic Coupler Nipple
Body Material Brass
Connection Type NPT
Coupler Body Material Brass
Coupler Finish Plain
Coupling Component Plug
Coupling Locking Type Ball
Coupling Size 3/4"
Finish Plain
Finish/coating Plain
Fitting Type MNPT
Flow Rate 14 GPM
For Use With Rubber Hose
Gender Male
Hose Fitting Gender Male
Includes Bearing Yes
Includes Shut Off Yes
Includes Valve Yes
Locking Mechanism Ball
Locking Type Ball
Max. Flow Rate 52.99 LPM
Max. Outside Dia. 1 47/64"
Max. Pressure 2000 psi
Max. Working Pressure @ 70 F 2000 psi
Overall Length 2 3/4"
Parker Interchange BVHN12-12M
Quick Coupler Type Hydraulic Coupler Nipple
Seal Material Nitrile
Seal Type Buna N
Series H Series
Shut Off Yes
Sleeve Material Brass
Thread Size 3/4"-14
Valve Design Poppet
Valve Type Poppet

Shipping Information

Height (cm) 8.89
Length (cm) 13.97
Width (cm) 10.8
HS Code 8481801095
Weight (kg) 0.261

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site