-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler Nipple |
|---|---|
| Body Material | Brass |
| Connection Type | Fnpt |
| Finish | Plain |
| Flow Rate | 13 gpm |
| Locking Mechanism | Ball |
| Max. Pressure | 1750 psi |
| Operating Temp. Range | -20 Degrees to 375 Degrees F |
|---|---|
| Seal Material | Viton |
| Seal Type | Viton |
| Shut Off | Yes |
| Sleeve Material | Brass |
| Thread Size | 1"-11-1/2 |
| Valve Design | Poppet |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 10.8 |
| HS Code | 8481801095 |
|---|---|
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)