-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Repair Clamp |
|---|---|
| Bolt Diameter | 5/8" |
| Bolt Length | 6 7/8" |
| Bolt Material | Steel |
| Bolt Size | 5/8" x 6 7/8" |
| Clamp Material | Stainless Steel |
| Clamp Material Grade | Grade 304 |
| Features | Drop-In Bolts In The Joint Help Ease Installation, Lugs Have A Fusion-Bonded Flexi-Coat Epoxy Finish For Great Corrosion Resistance, Maximum Support And Reinforcement With 360°Coverage, Removable Lugs Allow Installation In Tight Spaces, Stainless Steel Outlet Welded To Band And Features A Choice Of Npt, Cc, Awwa Or Bsp Threads, Variety Of Outlet Sizes And Thread Types |
| For Fluid Type | Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water |
| For Maximum Copper Tube Size | 4" |
| For Maximum Outside Diameter | 4 3/4" |
| For Minimum Copper Tube Size | Not Applicable |
| For Minimum Outside Diameter | 4 7/16" |
| Full Circle | Yes |
| Gasket Coverage | Full Coverage |
| Gasket Material | Nitrile Rubber |
| Grade | 304 |
| Length | 12 1/2" |
| Lug Material | Iron |
| Material | Stainless Steel |
|---|---|
| Max. Pressure | 300 psi |
| Maximum Operating Pressure | 300 psi |
| Maximum Operating Temperature | 180°F |
| Maximum Vacuum Pressure | 10 psi |
| Minimum Operating Temperature | -20°F |
| Number Of Bolts | 5 |
| Nut Material | Steel |
| Outlet Connection | Yes |
| Outlet Connection Type | CC |
| Outlet Pipe Size | 3/4" |
| Outside Dia. | 4.45" to 4.73" |
| Overall Length | 12.5" |
| Pipe Size | 4" |
| Product Type | Full Coverage Clamp With Tap |
| Tap Connection | 3/4" CC |
| Type | Full Circle |
| Standards | ANSI A21.11, ASTM A536 |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 18.8 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.6275 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)