-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Repair Clamp |
|---|---|
| Bolt Dia. | 5/8" |
| Bolt Material | Carbon Steel |
| Dimensions | 5/8" x 6 7/8" |
| For Fluid Type | Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water |
| For Maximum Copper Tube Size | 12" |
| For Minimum Copper Tube Size | Not Applicable |
| Gasket Coverage | Full Coverage |
| Gasket Material | Nitrile |
| Grade | 304 |
| Length | 7 1/2" |
| Lug Material | Iron |
|---|---|
| Material | Stainless Steel |
| Max. Pressure | 300 psi |
| Number Of Bolts | 3 |
| Nut Material | Steel |
| Outlet Connection | CC |
| Outlet Pipe Size | 3/4" |
| Outside Dia. | 13.1" to 13.5" |
| Pipe Size | 12" |
| Temp. Range | -20°F to +180°F |
| Type | Full Circle |
| Height (cm) | 21.84 |
|---|---|
| Length (cm) | 44.7 |
| Width (cm) | 37.08 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.0425 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)