-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Repair Clamp |
|---|---|
| Bolt Dia. | 5/8" |
| Bolt Length | 6 7/8" |
| Bolt Material | Steel |
| Clamp Material | Stainless Steel |
| Clamp Material Grade | Grade 304 |
| Dimensions | 5/8" x 6 7/8" |
| For Fluid Type | Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water |
| For Maximum Copper Tube Size | 12" |
| For Maximum Outside Diameter | 13 1/2" |
| For Minimum Copper Tube Size | Not Applicable |
| For Minimum Outside Diameter | 13 1/8" |
| Full Circle | Yes |
| Gasket Coverage | Full Coverage |
| Gasket Material | Nitrile Rubber |
| Grade | 304 |
| Length | 7 1/2" |
| Lug Material | Iron |
| Material | Stainless Steel |
|---|---|
| Max. Pressure | 300 psi |
| Maximum Operating Pressure | 300 psi |
| Maximum Operating Temperature | 180°F |
| Maximum Vacuum Pressure | 10 psi |
| Minimum Operating Temperature | -20°F |
| Number Of Bolts | 3 |
| Nut Material | Steel |
| Outlet Connection | Yes |
| Outlet Connection Type | IP |
| Outlet Pipe Size | 3/4" |
| Outside Dia. | 13.1" to 13.5" |
| Overall Length | 7.5" |
| Pipe Size | 12" |
| Product Type | Full Coverage Clamp With Tap |
| Tap Connection | 3/4" IP |
| Type | Full Circle |
| Standards | ANSI A21.11, ASTM A536 |
| Height (cm) | 21.84 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 37.08 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.11 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)