-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Set |
|---|---|
| Container Features | Slim Fit |
| Container Height | 1 1/2" |
| Container Length | 15 3/8" |
| Container Lxwxh | 15 3/8" x 3 1/4" x 1 1/2" |
| Container Type | Rail |
| Container Width | 3 1/4" |
| Deep Socket Point Styles Included | 12 |
| Deep Socket Style/size | Deep 12-Point: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
| Drive Size | 3/8" |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Impact Rated | No |
| Includes Deep Sockets | Yes |
| Includes Drive Tools | No |
| Includes Flex Sockets | No |
| Includes Socket Bits | No |
|---|---|
| Includes Standard Sockets | No |
| Includes Wrenches | No |
| Insulated | No |
| Measurement Type | SAE |
| No Of Pieces | 13 |
| Non-sparking | No |
| Number Of Pieces | 13 |
| Socket Shape | 12-Point |
| Socket Size | 1", 1/2", 1/4", 11/16", 13/16", 15/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16" |
| Socket Size Range | 1/4" to 1" |
| Sockets Included | (13) Deep 12-Point |
| Std. Socket Point Styles Included | None |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tether Style | Tether Capable |
| Flex Socket Count/style | None |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 7.37 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)