-
Select Country
- Source Now
Get it by Monday, Feb 16
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Socket Set |
|---|---|
| Container Features | Slim Fit |
| Container Height | 4" |
| Container Length | 17" |
| Container Lxwxh | 17" x 4" x 4" |
| Container Type | Rail |
| Container Width | 4" |
| Deep Socket Point Styles Included | None |
| Drive Size | 1/2" |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Impact Rated | No |
| Includes Deep Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | Yes |
| Includes Wrenches | No |
|---|---|
| Insulated | No |
| Measurement Type | SAE |
| Non-sparking | No |
| Number Of Pieces | 19 |
| Sae Or Metric | SAE |
| Socket Shape | 12-Point |
| Socket Size | 1", 1 1/16", 1 1/2", 1 1/4", 1 1/8", 1 3/16", 1 3/8", 1.4375", 1/2", 11/16", 13/16", 15/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16" |
| Socket Size Range | 3/8" to 1 1/2" |
| Sockets Included | (19) Standard 12-Point |
| Standard Socket Style/size | Standard 12 Point 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 1 5/16", 1 3/8", 1 7/16", 1 1/2" |
| Std. Socket Point Styles Included | 12 |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Flex Socket Count/style | None |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 19.05 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)