-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Set |
|---|---|
| Container Features | Slim Fit |
| Container Height | 1" |
| Container Length | 7 1/4" |
| Container Lxwxh | 7 1/4" x 1 1/8" x 1" |
| Container Type | Rail |
| Container Width | 1 1/8" |
| Deep Socket Point Styles Included | None |
| Drive Size | 1/4" |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Impact Rated | No |
| Includes Deep Sockets | No |
| Includes Drive Tools | No |
| Includes Flex Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | Yes |
| Includes Wrenches | No |
|---|---|
| Insulated | No |
| Measurement Type | Metric |
| No Of Pieces | 10 |
| Non-sparking | No |
| Number Of Pieces | 10 |
| Number Of Standard Sockets | 10 |
| Sae Or Metric | Metric |
| Socket Shape | 12-Point |
| Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
| Socket Size Range | 5 mm to 14 mm |
| Sockets Included | (10) Standard 12-Point |
| Standard Socket Style/size | Standard 12-Point 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm |
| Std. Socket Point Styles Included | 12 |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tether Style | Tether Capable |
| Flex Socket Count/style | None |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 2.79 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)