-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Half Round File |
|---|---|
| Container Type | Box |
| Edge Cut Style | Safe |
| Edge Type | Uncut |
| Edges | UN Cut |
| Face Cut Style | Double Cut |
| File Body Finish | Natural |
| File Coarseness | Smooth Cut |
| File Length Without Tang | 4" |
| File Style | Swiss Pattern File |
| File Type | Precision File |
| File Width | 1/2" |
| Finish | Natural |
| Finish Number | 2 |
| Handle Design | None |
| Handle Included | No |
| Handle Length | 4" |
| Insulated | No |
|---|---|
| Length | 4" |
| Material Applications | Aluminum, Brass, Bronze, Steel, Tin |
| Number Of Cutting Edges | 2 |
| Pattern | Swiss |
| Profile Name | Half Round |
| Profile Shape | Half Round |
| Rigidity | Rigid |
| Taper | Taper Towards Point |
| Thickness | 9/64" |
| Application | Precision Craftsmen For Finishing Delicate, Intricate Parts |
| Cut Size | #2 |
| Cut Type | Double |
| Features | Great For Curved Surfaces, Corners |
| Includes Handle | No |
| Material | Aluminum, Brass, Bronze, Steel, Tin |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 1.27 |
| Country Of Origin | PL |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)