-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Half Round File |
|---|---|
| Container Type | Box |
| Cut Type | Bastard |
| Diameter | 1 1/8" |
| Edge Cut Style | Single |
| Edge Type | Single Cut |
| Edges | Single Cut |
| Face Cut Style | Double Cut |
| File Body Finish | Black Oxide |
| File Coarseness | Bastard Cut |
| File Diameter | 1 1/8" |
| File Length Without Tang | 12" |
| File Style | American Pattern File |
| File Width | 1 1/8" |
| Finish | Black Oxide |
| Handle Design | Tang |
| Handle Included | No |
| Handle Length | 12" |
| Insulated | No |
|---|---|
| Length | 6" |
| Material Applications | Aluminum, Brass, Bronze, Steel, Tin |
| Number Of Cutting Edges | 2 |
| Number Of Pieces | 1 |
| Pattern | American |
| Profile Shape | Half Round |
| Rigidity | Rigid |
| Teeth Per Inch | 16 |
| Thickness | 11/32" |
| Application | For Rounding Out Holes, Corners, Crevices |
| Features | Half Round Files Feature A Built In Twist, Roll Action On The Half Round Side Produced By The Simonds Spiral Cut Design, Have The Exclusive Wavy Tooth Design On The Flat Side |
| File Dia. | 1 1/8" |
| File Type | Machinists File |
| Includes Handle | No |
| Material | Aluminum, Brass, Bronze, Steel, Tin |
| Series | Maxi Sharp(R) Series |
| Shape | Half Round |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 38.35 |
| Width (cm) | 6.35 |
| HS Code | 8203103000 |
|---|---|
| Country Of Origin | HN |
| Weight (kg) | 0.477 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)