-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Half Round File |
|---|---|
| Application | General Purpose |
| Container Type | Box |
| Edge Cut Style | Safe |
| Edge Type | Uncut |
| Edges | UN Cut |
| Face Cut Style | Double Cut |
| File Body Finish | Natural |
| File Coarseness | Second Cut |
| File Length Without Tang | 6" |
| File Style | American Pattern File |
| File Width | 5/8" |
| Finish | Natural |
| Handle Design | None |
| Handle Included | No |
| Handle Length | 6" |
| Insulated | No |
|---|---|
| Length | 6" |
| Material Applications | Aluminum, Brass, Bronze, Steel, Tin |
| Number Of Cutting Edges | 2 |
| Pattern | American |
| Profile Name | Half Round |
| Profile Shape | Half Round |
| Rigidity | Rigid |
| Thickness | 5/32" |
| Cut Type | Second, Double |
| Features | Built In Twist, Roll Action On The Half Round Side, Spiral Cut Design, Wavy Tooth Design On The Flat Side |
| File Type | Machinists File |
| Includes Handle | No |
| Material | Aluminum, Brass, Bronze, Steel, Tin |
| Teeth Per Inch | 33, 34, 41, 43 |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 1.78 |
| Country Of Origin | HN |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)