SIEVERT PS2959 Torch Kit TR Kit Propane Fuel

Item: AH7BJF
Model: PS2959
Cross Ref: 36RC02
30 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$384.93
10% off
$346.44 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Torch Kit
Flame Type Wide Brush Flame
Fuel Propane
Includes Flint Striker, Hand Tightened Regulator, Hose, Torch Assembly With Stand
Product Type Outdoor Torch Kit

Product Details

    • Ignitor : Manual (Striker Included)
    • Propane Btus per Hour : 225,000 to 375,000
    • Propane Temp. : 3400 Degrees F
    • Characteristics: Medium Length Torch

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 3.42

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site