SIEVERT CS4470 Torch Kit TR Kit Propane Fuel

Item: AH7BJC
Model: CS4470
Cross Ref: 36RA98
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$681.06
10% off
$612.95 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Torch Kit
Flame Type Wide Brush Flame
Fuel Propane
Gas Service Propane
Includes Flint Striker, Hand Tightened Regulator, Hose, Quick Connect For Hose, (2) Quick Connect For Handle, (2) Torch Assembly With Stand
Product Type Outdoor Torch Kit

Product Details

    • Ignitor : Instant On/Off
    • Propane Btus per Hour : 225,000 to 500,000
    • Propane Temp. : 3400 Degrees F
    • Characteristics: Detail and Long Torch Kit

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin SE
Weight (kg) 4.0523

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site