-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torch Kit |
|---|---|
| Flame Type | Wide Brush Flame |
| Fuel | Propane |
| Gas Service | Propane |
| Ignitor | Manual |
|---|---|
| Includes | Flint Striker, Hand Tightened Regulator, Hose, Quick Connect For Hose, Quick Connect For Handle, Torch Assembly With Stand |
| Product Type | Outdoor Torch Kit |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | SE |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)