SIEVERT 2230A Torch Kit Weed Burner Propane Fuel

Item: AH7BHZ
Model: 2230A
Cross Ref: 36RA95
18 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$106.86
10% off
$96.17 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Outdoor Torch
Characteristics Staff Shaped Weed Burner
Flame Type Standard
Fuel Propane
Gas Service Propane

Product Details

    • Ignitor : Instant On/Off
    • Propane Btus per Hour : 8000
    • Propane Temp. : 3400 Degrees F
    • Characteristics: Staff Shaped Weed Burner

Shipping Information

Height (cm) 4.32
Length (cm) 77.72
Width (cm) 26.92
Country Of Origin CN
Weight (kg) 1.2555

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site