-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Funnel |
|---|---|
| Color | Blue |
| Cover | No |
| Diameter | 3 1/2" |
| Fits | Universal |
| Function | Fluid Control |
| Green Certification Or Other Recognition | RoHS.png |
| Height | 6" |
|---|---|
| Length | 11" |
| Material | Polypropylene |
| Spout | Yes |
| Spout Outside Dia. | 7/8" |
| Total Capacity | 12 oz. |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 8.89 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)