-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Funnel |
|---|---|
| Color | Translucent |
| Diameter | 9" |
| Flow Capacity | 144 oz. |
| Function | Chemical Resistant, Spark-Proof, Dent And Boil Proof For Everyday Use |
| Height | 10" |
|---|---|
| Length | 9" |
| Material | Polyethylene |
| Spout Outside Dia. | 1 1/8" |
| Total Capacity | 144 oz. |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)