-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Funnel |
|---|---|
| Color | Green |
| Cover | No |
| Diameter | 4" |
| Fits | Quart And Gallon Containers |
| Function | Fluid Control |
|---|---|
| Length | 4" |
| Material | Polypropylene |
| Spout | 1 |
| Total Capacity | 8 oz. |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)