-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Funnel |
|---|---|
| Color | Red |
| Diameter | 9" |
| Length | 11" |
| Material | Polyethylene |
|---|---|
| Spout Outside Dia. | 1 1/2" |
| Total Capacity | 192 oz. |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 20.96 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)