-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Faceshield Visor |
|---|---|
| Accessory Type | Faceshield Visor |
| Color | Clear |
| Compatible With Series | 301, 303 Series |
| Dielectric Protection | No |
| Face Shield Visor Coating | Uncoated |
| Features | Aluminum Bound |
| Fits Brand | Sellstrom |
| For Use With | Sellstrom’S 301 Series Crown |
| For Use With Mfr. Model Number | S30100, S30110, S30120 |
| Includes | Aluminum Bound |
| Includes Anti-fog Visor Coating | No |
| Includes Anti-static Visor Coating | No |
|---|---|
| Includes No Visor Coatings | Yes |
| Includes Scratch-resistant Visor Coating | No |
| Material | Aluminum Bound, Polycarbonate |
| Replacement Visor Color | Clear |
| Visor Color | Clear |
| Visor Height | 8" |
| Visor Material | Polycarbonate |
| Visor Thickness | 1/25" |
| Visor Width | 15 1/2" |
| Welding Shade Designation | Not Rated For Welding Use |
| Standards | ANSI Z87.1+, CSA Z94.3 |
| Height (cm) | 23.37 |
|---|---|
| Length (cm) | 37.59 |
| Width (cm) | 24.64 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.117 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)