-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bench Grinder |
|---|---|
| Amps | 3A |
| Arbor Size | 5/8" |
| Bearing Type | Ball Bearing |
| Dust Collection | Yes |
| Dust Management | Yes |
| Dust Sealed Switch | No |
| Duty | Medium Duty |
| Electrical Connection | Cord With Plug |
| Electrical Protection | Grounded |
| Features | Adjustable Eyeshields, Adjustable Spark Arrestors, Adjustable Tool Rests, Includes Rocker Switch |
| Finishing Function | Grinding |
| For Max. Wheel Dia. | 8" |
| For Max. Wheel Thickness | 1" |
| Grinding Wheel Grit | 36 |
| Grit | 36 |
|---|---|
| Housing Material | Steel |
| Includes | Eye Shield, Grinding Wheel, Spark Arrestor, Tool Rest, Wheel Guard |
| Motor Hp | 1/2 hp |
| No Load Speed | 3450 RPM |
| No. Of Pieces | 1 |
| Number Of Speed Settings | 1 |
| Overall Height | 13" |
| Overall Length | 15" |
| Phase | 1 |
| Speed Setting | Single Speed |
| Wheel Dia. | 8" |
| Wheel Material | Aluminum Oxide |
| Wheel Width | 1" |
| Height (cm) | 28.19 |
|---|---|
| Length (cm) | 42.16 |
| Width (cm) | 39.12 |
| HS Code | 8460908020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 17.37 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)