-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Faceshield Visor |
|---|---|
| Accessory Type | Faceshield Visor |
| Color | Clear |
| Compatible Series | DP4 Series |
| Compatible With Series | DP4 Series |
| Face Shield Visor Coating | Anti Fog |
| Features | Impact Protection |
| Fits Brand | Sellstrom |
| For Use With | All Dp4 Models |
| For Use With Mfr. Model Number | S32151, S32152, S32153, S32251, S32252 |
| Includes Anti-fog Visor Coating | Yes |
| Includes Anti-static Visor Coating | No |
|---|---|
| Includes No Visor Coatings | No |
| Includes Scratch-resistant Visor Coating | No |
| Material | Polycarbonate |
| Replacement Visor Color | Clear |
| Visor Color | Clear |
| Visor Material | Polycarbonate |
| Visor Thickness | 0.06" |
| Welding Shade Designation | Not Rated For Welding Use |
| Standards | ANSI Z87.1-2015 |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| HS Code | 6506910060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)