-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Faceshield Visor |
|---|---|
| Coating | Anti Fog |
| Compatible With Grainger Part Number | 3JNV2 |
| Dielectric Protection | No |
| Disposable/ Reusable | Reusable |
| Face Shield Type | Face Shield Assembly |
| Face Shield Visor Coating | Anti Fog |
| Faceshield Assembly/headgear Suspension | Hard Hat Mount |
| Features | Dual Purpose Faceshield, Lightweight, Sh 6 Ir Flip Up Shield |
| Fits Brand | Sellstrom |
| For Use With | Slotted Hard Hats |
| For Use With Mfr. Model Number | S61970 |
| Headgear Color | Black |
| Headgear Material | Nylon |
| Headgear Style | Single Crown |
| Includes | Af Window, Crown, Faceshield, Hard Hat Adaptor, Ir Visor |
| Includes Anti-fog Visor Coating | Yes |
|---|---|
| Includes Anti-static Visor Coating | No |
| Includes No Visor Coatings | No |
| Includes Scratch-resistant Visor Coating | No |
| Includes Secondary Flip Down Shaded Visor | Yes |
| Infra-red Light Scale Protection Designation | R6 |
| Reusability | Reusable |
| Style | Full Crown |
| Suspension Adjustment Type | Universal Adapter |
| Visor Color | Clear |
| Visor Height | 9" |
| Visor Material | Polycarbonate |
| Visor Thickness | 0.06" |
| Visor Width | 12 1/8" |
| Welding Shade Designation | W6 |
| Standards | ANSI Z87+ HIGH IMPACT, CSA Z94.3 |
| Height (cm) | 34.8 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 24.89 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)