-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cylindrical Cartridge Bearing |
|---|---|
| Ability To Relubricate | Yes |
| Bearing Insert Finish | Black Oxide |
| Bearing Insert Material | Steel |
| Bearing Insert Material Grade | 52100 |
| Bearing Insert Type | Standard Duty |
| Bore Dia. | 60 mm |
| Bore Shape | Straight |
| Cage Material | Polyphenylene Sulfide |
| Cage Type | Land Riding Retainer |
| Centerline To Outermost Bearing Face | 1 14/25" |
| Dynamic Load Capacity | 11789 lbs. |
| End Cap | No |
| Fixed Vs. Expansion | Fixed |
| Grease Fitting Thread Size | 1/8" |
| Grease Fitting Thread Type | NPT |
| Housing Color | Gray |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Housing Style | Cartridge Block |
| Housing Type | Cartridge, Cylindrical |
| Housing Width | 1.63" |
| Htc | 8482.10.5056 |
|---|---|
| Inner Race Heat Treat Method | Zone Hardened |
| Inner Ring Outside Diameter | 2.984" |
| Insert | 5212 |
| Length Through Bore | 2 14/25" |
| Lubrication Type | Lithium Complex NLGI 2 Grease |
| Max. Operating Temperature | 220°F |
| Max. Speed | 3000 RPM |
| Misalignment Capability | -2° to +2° |
| Misalignment Type | Static Only |
| Outer Ring Land Profile | Standard |
| Outside Dia. | 5 7/8" |
| Overall Height | 5 22/25" |
| Overall Length | 5 22/25" |
| Overall Width | 2 14/25" |
| Radial Clearance | Standard |
| Rolling Element | Ball Bearing |
| Seal Type | Felt Labyrinth Seal |
| Series | Sc Series |
| Shaft Locking Type | Set Screw |
| Size Code | 2-27 |
| Static Load Rating | 8150 lbs. |
| Height (cm) | 17.48 |
|---|---|
| Length (cm) | 17.48 |
| Width (cm) | 6.68 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)