SPEEDAIRE 1VEJ3 Coiled Air Hose 3/8 Inch Id x 50 Feet Nylon

Item: AB3UEH
Model: 1VEJ3
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$96.03
5% off
$91.23 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Coiled Air Hose
Color Yellow
Features Coil Spring Guards On Both Ends
Fitting Size 3/8"
Hose Color Yellow
Hose Configuration Coupled Assembly
Hose Fitting A Material Brass
Hose Fitting A Size 3/8"
Hose Fitting A Type MNPT
Hose Fitting B Material Brass
Hose Fitting B Size 3/8"
Hose Fitting B Type MNPT
Hose Inside Dia. 3/8"
Hose Length 50 ft.
Hose Media Air
Hose Tube Material Nylon
Length 50 ft.
Max. Pressure 165 psi
Max. Working Pressure @ 70 F 165 psi
Npt Size 3/8"
Outside Dia. 1/2"
Pneumatic Hose Color Yellow
Temp. Range -40°F to +176°F

Product Details

    • Connectors (Male Rigid x Male Swivel)

Shipping Information

Height (cm) 10.16
Length (cm) 96.52
Width (cm) 16.51
HS Code 3917330000
Country Of Origin TW
Weight (kg) 0.8325

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site