-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylindrical Cartridge Bearing |
|---|---|
| Duty Series | Standard |
| Finish | Black Oxide |
| Fixed Vs. Expansion | Fixed |
| Grade | Grade 52100 |
| Housing Material | Cast Iron |
| Housing Type | Setscrew |
| Inner-race Heat-treat Method | Zone Hardened |
| Max. Operating Temperature | 250°F |
|---|---|
| Retainer Type | Brass |
| Rolling Element | Cylindrical Cartridge |
| Seal Flinger | No |
| Seal Type | Single Lip Contact |
| Shaft Size | 11/16" |
| Housing Base | N/A |
| No. Links/ft. | 0 |
| Height (cm) | 6.98 |
|---|---|
| Length (cm) | 6.98 |
| Width (cm) | 3.96 |
|---|---|
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)