-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Bearing Type | Cylindrical Cartridge |
|---|---|
| Bore Type | Round |
| Cage Material | Brass |
| Duty Type | Standard Duty |
| Dynamic Radial Load Capacity | 2801 lbs. |
| Expansion Type | Non-Expansion Bearing (Fixed) |
| Family Series | Sealmaster Bearings, SC Series |
| Harmonization Code | 8482.10.5048 |
| Housing Material | Cast Iron |
| Housing Type | Cartridge, Cylindrical |
| Housing Width | 1.03" |
| Inner Ring Width | 1.375" |
|---|---|
| Insert Material | 52100 Steel, Black Oxide |
| Locking Device | Set Screw |
| Operating Temp. Range | Max. 220°F |
| Outside Dia. | 3.125" |
| Overall Width | 1 3/8" |
| Replacement Bearing | 2-013 |
| Seal Type | Standard Felt Seal |
| Series | SC Series |
| Static Radial Load Capacity | 1651 lbs. |
| Width (cm) | 3.49 |
|---|
| Weight (kg) | 0.855 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)