-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Bearing Type | Cylindrical Cartridge |
|---|---|
| Family Series | Sealmaster Bearings, SC Series |
| Housing Material | Cast Iron |
| Insert Material | 52100 Steel, Black Oxide |
| Locking Device | Set Screw |
|---|---|
| Seal Type | Single Lip Contact |
| Series | SC Series |
| Shaft Diameter (in) | 0.75" |
| Weight (kg) | 0.63 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)