-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Ability To Relubricate | Yes |
|---|---|
| Back Side To Center Width | 3/4" |
| Bearing Insert Finish | Black Oxide |
| Bearing Insert Material | Alloy Steel |
| Bearing Insert Material Grade | 52100 |
| Bearing Insert Type | Radial Ball |
| Bearing Material Grade | Grade 52100 |
| Bearing Type | Medium Duty |
| Bolt Size | 1/2" |
| Bolt Spacing | 5 1/8" |
| Bore Dia. | 1 1/4" |
| Bore Diameter | 1 1/4" |
| Bore Shape | Straight |
| Bore Type | Cylindrical |
| Cage Type | Land Riding Retainer |
| Closure | Double Sealed |
| Duty Series | Medium |
| Dynamic Load Capacity | 5782 lbf. |
| End Cap | No |
| Expansion Type | Fixed |
| Features | Wide Inner Race Bearing With Greater Load Carrying Capacity |
| Finish | Black Oxide |
| Fixed Vs. Expansion | Fixed |
| Flange Thickness | 9/16" |
| Foot Height | 14/25" |
| Grade | Grade 52100 |
| Grease Fitting Thread Size | 1/4"-28 |
| Grease Type | Goldplex-HP |
| Height | 5" |
| Housing Base | Solid |
| Housing Coating | Powder Coated |
| Housing Color | Black |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Housing Style | Flange Block |
| Htc | 8483.20.4040 |
| Included Bearing | UC207-20 |
| Includes | Set Screw |
| Inner Race Heat Treat Method | Zone Hardened |
| Inner Ring Outside Dia. | 1.859" |
| Inner Ring Outside Diameter | 1.859" |
| Inner-race Heat-treat Method | Zone Hardened |
|---|---|
| Insert | 2-14 |
| Length | 5" |
| Length Through Bore | 1.688" |
| Locking Device | Setscrew |
| Lubricant | Lithium Complex NLGI 2 Grease |
| Lubricant Material | Nlgi #2 Equivalent |
| Lubrication Openings | One Zirc Fitting |
| Lubrication Type | Lithium Complex NLGI 2 Grease |
| Max. Operating Temperature | 220°F |
| Max. Speed | 4650 RPM |
| Maximum Speed | 4650 RPM |
| Maximum Temperature | 220°F |
| Minimum Temperature | -20°F |
| Misalignment Type | Static Only |
| Mount Hole Center-to-center Height | 5 1/8" |
| Mount Hole Center-to-center Length | 5 1/8" |
| Mount Hole Size | 33/64" |
| Mounting Bolt Size | 7/16" |
| Number Of Mount Holes | 2 |
| Outer Ring Land Profile | Standard |
| Overall Height | 3 17/32" |
| Overall Length | 6 11/32" |
| Overall Width | 1 3/4" |
| Pilot Configuration | No Pilot |
| Product Type | Sealmaster Gold-Standard |
| Radial Clearance | Standard |
| Retainer Type | Metal Land Riding |
| Rolling Element Rows | 1 |
| Seal Flinger | Yes |
| Seal Material | Felt |
| Self Lubricating Bearing | No |
| Setscrew Torque | 125 lbs.-in. to 165 lbs.-in. |
| Shaft Locking Type | Concentric Collar |
| Shaft Size | 1 1/4" |
| Size Code | 2-17 |
| Static Load Rating | 3493 lbs. |
| Static Radial Load Capacity | 3493 lbf. |
| Width | 2" |
| No. Links/ft. | 0 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)