-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange Bearing |
|---|---|
| Duty Series | Medium |
| Finish | Black Oxide |
| Fixed Vs. Expansion | Fixed |
| Grade | Grade 52100 |
| Grease Type | Goldplex-HP |
| Housing Base | Solid |
| Housing Material | Cast Iron |
| Housing Type | Two Bolt Flange |
| Inner-race Heat-treat Method | Zone Hardened |
| Locking Device | Setscrew |
|---|---|
| Max. Operating Temperature | 220°F |
| Product Type | Sealmaster Gold-Standard |
| Retainer Type | Metal Land Riding |
| Rolling Element | Ball |
| Seal Flinger | No |
| Seal Type | Contact Seal |
| Shaft Size | 15/16" |
| No. Links/ft. | 0 |
| Height (cm) | 14.6 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 4.29 |
|---|---|
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)