-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Ability To Relubricate | Yes |
|---|---|
| Back Side To Center Width | 0.703" |
| Bearing Insert Finish | Black Oxide |
| Bearing Insert Material | Steel |
| Bearing Insert Material Grade | 52100 |
| Bearing Insert Type | Medium Duty |
| Bearing Material Grade | Grade 52100 |
| Bolt Size | 7/16" |
| Bolt Spacing | 4.594" |
| Bore Dia. | 1" |
| Bore Diameter | 1" |
| Bore Shape | Straight |
| Bore Type | Cylindrical |
| Cage Material | Polyphenylene Sulfide |
| Cage Type | Land Riding Retainer |
| Closure | Double Sealed |
| Dynamic Load Capacity | 4381 lbs. |
| End Cap | No |
| Expansion Type | Fixed |
| Features | Wide Inner Race Bearing With Greater Load Carrying Capacity |
| Fixed Vs. Expansion | Fixed |
| Flange Thickness | 1/2" |
| Foot Height | 0.53" |
| Grease Fitting Thread Size | 1/4"-28 |
| Housing Coating | Powder Coated |
| Housing Color | Black |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Housing Style | Flange Block |
| Housing Type | Flange, Two Bolt |
| Htc | 8483.20.4040 |
| Included Bearing | Ucx05-16 |
| Includes | Set Screw |
| Inner Race Heat Treat Method | Zone Hardened |
| Inner Ring Outside Diameter | 1.587" |
| Insert | 3-1 |
| Length Through Bore | 1 1/2" |
|---|---|
| Lubricant Material | Nlgi #2 Equivalent |
| Lubrication Openings | One Zirc Fitting |
| Lubrication Type | Lithium Complex NLGI 2 Grease |
| Max. Operating Temperature | 220°F |
| Max. Speed | 5450 RPM |
| Maximum Speed | 5450 RPM |
| Maximum Temperature | 220°F |
| Minimum Temperature | -20°F |
| Misalignment Capability | -2° to +2° |
| Misalignment Type | Static Only |
| Mount Hole Center-to-center Height | 4 19/32" |
| Mount Hole Center-to-center Length | 4 19/32" |
| Mount Hole Size | 15/32" |
| Mounting Bolt Size | 3/8" |
| Number Of Mount Holes | 2 |
| Outer Ring Land Profile | Standard |
| Overall Height | 1.563" |
| Overall Length | 5 14/25" |
| Overall Width | 3 1/4" |
| Pilot Configuration | No Pilot |
| Radial Clearance | Standard |
| Rolling Element | Ball Bearing |
| Rolling Element Rows | 1 |
| Seal Material | Felt |
| Seal Type | Felt Labyrinth Seal |
| Self Lubricating Bearing | No |
| Setscrew Torque | 85 lbs.-in. |
| Shaft Locking Type | Set Screw |
| Size Code | 2-13 |
| Static Load Rating | 2567 lbs. |
| Static Radial Load Capacity | 2567 lbf. |
| Vibration Frequency Fundamental Train | 0.0066 cPS |
| Vibration Frequency Inner Ring Defect | 0.0905 cPS |
| Vibration Frequency Outer Ring Defect | 0.0595 cPS |
| Vibration Frequency Roller Spin | 0.0385 cPS |
| Height (cm) | 4.29 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 14.6 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.0215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)