-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Check Valve |
|---|---|
| Application - Valves | General Purpose |
| Connection Type | Socket x Threaded |
| Cracking Pressure | 2 psi to 3 psi |
| Flow Design | Single |
| Length | 4 1/8" |
| Material | CPVC, EPDM |
| Max. Steam Pressure - Valves | Not Rated |
| Max. Temp. | 210°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Orientation - Check Valves | Horizontal, Vertical |
|---|---|
| Mounting Position | Horizontal/Vertical |
| Overall Height | 1.969" |
| Pipe Or Tube Size | 3/8" |
| Pipe Or Tube Size - Check Valves | 3/8" |
| Seal Material | EPDM |
| Seat Material | EPDM |
| Spring Material | Stainless Steel |
| Spring Material - Check Valves | Stainless Steel |
| Width | 1.969" |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 8.89 |
| HS Code | 8481309000 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)