-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Application - Valves | General Purpose |
| Ball Material | PVC |
| Body Material | PVC |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | Socket x Socket |
| Connection Type - Side 1 | Socket |
| Connection Type - Side 2 | Socket |
| Cracking Pressure | 0.41 psi |
| Flow Design | Single |
| Flow Rate | 13 GPM |
| For Media | General Purpose |
| Length | 4 1/8" |
| Material | EPDM, PVC |
| Max. Pressure (cwp) | 16 Bar |
| Max. Pressure (steam) | Not Rated |
| Max. Steam Pressure - Valves | Not Rated |
| Max. Temp. | 140°F |
|---|---|
| Media Temp. Range | 32°F to 140°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Orientation - Check Valves | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | 32°F |
| Overall Height | 1.969" |
| Overall Length | 4.13" |
| Pipe Or Tube Size | 1/2" |
| Pipe Or Tube Size - Check Valves | 1/2" |
| Seal Material | EPDM |
| Seat Material | EPDM |
| Silent Check | Standard |
| Spring Material | Stainless Steel |
| Spring Material - Check Valves | Stainless Steel |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Valve Series | TYPE 562 Series |
| Width | 1.969" |
| Standards | ISO 9393/ISO 16137 |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 8.89 |
| HS Code | 8481309000 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)