-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diaphragm Valve |
|---|---|
| Ansi Flange Class | Not Applicable |
| Body Material | PVC |
| Coefficient Of Volume | 1728 |
| Connection Type | Socket x Socket |
| Connection Type - Side 2 | Socket |
| Connection Type-side 1 | Socket |
| Diaphragm Material | EPDM |
| Fluid Temp. Range | 0°F to +140°F |
| For Media | Chemicals |
| Handle Length | Not Applicable |
| Handle Type | Wheel |
| Inlet Connection Gender | Not Applicable |
| Inlet Connection Size | Not Applicable |
|---|---|
| Inlet Connection Type | Not Applicable |
| Length | 10.55" |
| Max. Operating Temperature | 140°F |
| Max. Pressure | 150 psi |
| Media Temp. Range | 32°F to 140°F |
| Min. Operating Temperature | 32°F |
| Nominal Valve Size | 2" |
| Pipe Size | 2" |
| Seal Material | EPDM, PTFE |
| Special Features | Locking Handle, Position Indicator |
| Valve Ways | 2-Way |
| Standards | ASTM D1784, FDA CFR 21 177.2600, NSF 61 |
| Height (cm) | 17.27 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 27.94 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 2.8125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)