-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Potentiometer Operator |
|---|---|
| Bezel Style | Non Metallic Black |
| Ip Rating | IP66 |
| Knob Style | Standard |
| Manufacturer Warranty Length | 18 Months |
| Nema Enclosure Rating | NEMA 4X, NEMA 13 |
| Nema Rating | NEMA 13, NEMA 4X |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -40°F |
|---|---|
| Overall Depth | 2.36" |
| Overall Height | 1.83" |
| Overall Width | 1.18" |
| Panel Mounting Hole Diameter | 22 mm |
| Resistance Properties | Impact Resistant, Vibration Resistant, Watertight |
| Series | XB5 Series |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 5.33 |
| Width (cm) | 4.32 |
| HS Code | 8538908060 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)