SCHNEIDER ELECTRIC 9001K2105 Potentiometer 30mm 2 Watts 1000 Ohms

Item: AG7CPG
Model: 9001K2105
Cross Ref: 5B549
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$549.74
10% off
$494.77 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Potentiometer
Current Rating 4 mA
Dial Plate Graduations 0% to 100%
Includes Dial Plate Dial Plate Included
Max Resistance Rating 1000 ohms
Max. Amps 4 mA
Max. Voltage 500V AC
Nema Enclosure Rating Nema 4, Nema 13
Panel Mounting Hole Diameter 30 mm
Wattage 2 W

Product Details

    • Dial Plate Graduations (0 to 100%)
    • Ohms (1000)

Shipping Information

Height (cm) 5.33
Length (cm) 9.4
Width (cm) 5.08
HS Code 8533408070
Country Of Origin MX
Weight (kg) 0.1305

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site